https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-7-A-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTF8aW1hZ2UvanBlZ3xhREJqTDJnMFlpOHhNREl5TXpRNU1qVTJNamszTkM5SlRrUkZSRlJVVlZoWVdGaGZORmxmTjE5Qlh6aGZNekF3ZURNd01DNXFjR2N8MmUzNzRiOWQ2NmEzNTExNjIzZjdkMGVjOWI2OTkxOGIzNjEwMzJmOWRjMjU0YjllMjM3YmU5Y2Q1MjZhZjdmNg
https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-7-A-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTF8aW1hZ2UvanBlZ3xhREJqTDJnMFlpOHhNREl5TXpRNU1qVTJNamszTkM5SlRrUkZSRlJVVlZoWVdGaGZORmxmTjE5Qlh6aGZNekF3ZURNd01DNXFjR2N8MmUzNzRiOWQ2NmEzNTExNjIzZjdkMGVjOWI2OTkxOGIzNjEwMzJmOWRjMjU0YjllMjM3YmU5Y2Q1MjZhZjdmNg
EDT CORP
EDT CORP
4Y7FE8-23KX
EDT CORP EDT CORP
Description
4Y7FE8-23KX TAKE-UP BEARING ; 72MM OD CAST IRON
Take Up Bearing Only; 1-7/16" Bore; 0.54" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y207-23KX Insert Part; Cast Metal Housing Material
Part #
4Y7FE8-23KX
BDI #
20878023
Details
903.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y7FE8-23KX/p/20878023
Your Price
$ 903.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.3
EAN
0883450904179
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y207-23KX
Housing Material
Cast Metal
Other Features
Wide Slot | -25 To 350 Deg F Food Grade Hi Temp Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Long Description
Take Up Bearing Only; 1-7/16" Bore; 0.54" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y207-23KX Insert Part; Cast Metal Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.54 Inch | 13.716 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

