Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Y7GF8-24FX https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-7-G-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjN8aW1hZ2UvanBlZ3xhRE5rTDJoaFpTOHhNREl5TXpRNU16TTRNakUzTkM5SlRrUkZSRlJVVlZoWVdGaGZORmxmTjE5SFh6aGZNekF3ZURNd01DNXFjR2N8NGY0OTMzZjhmYmM4YzE2ZjYzYWNmNjkwZmQ4OTM4ZmQwZTc4NzNkM2Q5NzYzYjExOTUyYzkxZmFjN2E1MGU2ZQ
20878065 Take Up Unit Bearings 

EDT CORP EDT CORP

4Y7GF8-24FX

Description

4Y7GF8-24FX TAKE-UP BEARING ; NON-RETURNABLE 80MM OD POLY WD SLT

Take Up Bearing Only; 1-1/2" Bore; 0.69" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y208-24FX Insert Part; Cast Polymer Housing Material

Part #

4Y7GF8-24FX

BDI #
20878065

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

677.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 677.74 / each
$ 678.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.224
EAN
0883450904346
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y208-24FX
Housing Material
Cast Polymer
Other Features
Wide Slot | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.2
Long Description
Take Up Bearing Only; 1-1/2" Bore; 0.69" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y208-24FX Insert Part; Cast Polymer Housing Material
Bore
1.5 Inch | 38.1 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.69 Inch | 17.526 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh