https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-AMT95215-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQyNDh8aW1hZ2UvanBlZ3xhREZoTDJnd1ppOHhNREl3T0RjME1ESTBOVFV6TkM5SlRrUlNSVmhVVlZoWVdGaGZWVTlmUVUxVU9UVXlNVFZmTXpBd1dETXdNQzVxY0djfDk3MGMyZTVhZWQ4NzYzNzQzOGUxZjE3Y2EzMzVkODM5NjYwNjE0M2RkNDkzNGE4MzZiNjQzOTRiNjNmZDAwNjg
https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-AMT95215-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQyNDh8aW1hZ2UvanBlZ3xhREZoTDJnd1ppOHhNREl3T0RjME1ESTBOVFV6TkM5SlRrUlNSVmhVVlZoWVdGaGZWVTlmUVUxVU9UVXlNVFZmTXpBd1dETXdNQzVxY0djfDk3MGMyZTVhZWQ4NzYzNzQzOGUxZjE3Y2EzMzVkODM5NjYwNjE0M2RkNDkzNGE4MzZiNjQzOTRiNjNmZDAwNjg
REXNORD
REXNORD
BMT105307
REXNORD REXNORD
Description
BMT105307 TAKE-UP ROLLER BEARING ; 3-7/16" SHAFT DIA
Take Up Bearing Only; 3-7/16" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT10 Take Up Frame; 5307U Insert Part; Cast Iron Housing Material
Part #
10439190
BDI #
18143068
Details
3768.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/BMT105307/p/18143068
Your Price
$ 3,768.77 / each
$ 3,769.00 / each BDIExpress
$ 3,769.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
23.103
EAN
0698210685478
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT10
Insert Part Number
5307U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Heavy Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6868547
Weight / LBS
51
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT10 Take Up Frame; 5307U Insert Part; Cast Iron Housing Material
Slot Width
1.813 Inch | 46.05 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot to Slot Distance
6.813 Inch | 173.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


