SEALMASTER
SEALMASTER
CRSTF-PN31
SEALMASTER SEALMASTER
Description
CRSTF-PN31 TAKE-UP BEARING ; NON-RETURNABLE
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4-5/8" Slot to Slot Distance; Ball Bearing; Set Screw Mount; PN-31 Insert Part; Fluoropolymer Coated Cast Iron Housing Material
Part #
711327
BDI #
357305

Details
1172.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/CRSTF-PN31/p/357305
Your Price
$ 1,172.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.724
EAN
0662461339350
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
CRSTF
Insert Part Number
PN-31
Housing Material
Fluoropolymer Coated Cast Iron
Other Features
Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
711327
Weight / LBS
6
Long Description
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4-5/8" Slot to Slot Distance; Ball Bearing; Set Screw Mount; PN-31 Insert Part; Fluoropolymer Coated Cast Iron Housing Material
Slot to Slot Distance
4.625 Inch | 117.475 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh