Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ETPB22463H https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-ETPB224-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2N3xpbWFnZS9qcGVnfGFEWTRMMmcwWmk4eE1EYzJPVEF4TnpreU9UYzFPQzlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZSVlJRUWpJeU5GOHpNREI0TXpBd0xtcHdad3w3MDI2MzExZjhkZTViYTNjNjdjMzFlYTEwZWMwZjZiMWY0NzYxMjljYzBiN2M5ZjJkYTZlODUyMGQ5YTMzNTg4
572900 Take Up Unit Bearings 

LINKBELT LINKBELT

ETPB22463H

Description

ETPB22463H TAKE-UP ROLLER BEARING ; 3-15/16" SHAFT DIA

Take Up Bearing Only; 3-15/16" Bore; 1-3/8" Slot Width; 7-21/32" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22463HL Insert Part; Cast Iron Housing Material

Part #

10425575

BDI #
572900

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3138.41 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,138.41 / each
$ 3,139.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
30.8
EAN
0793699321463
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22463HL
Housing Material
Cast Iron
Other Features
Double Row | Single Collar | Extended Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ETPB22463H
Manufacturer Internal Number
0132146
Weight / LBS
68
Long Description
Take Up Bearing Only; 3-15/16" Bore; 1-3/8" Slot Width; 7-21/32" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22463HL Insert Part; Cast Iron Housing Material
Slot to Slot Distance
7.656 Inch | 194.462 Millimeter
Slot Width
1.375 Inch | 34.925 Millimeter
Bore
3.938 Inch | 100.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh