https://www.bdiexpress.com/medias/INDEDTTUXXXX-FA-7-A-7-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNDZ8aW1hZ2UvanBlZ3xhRGhrTDJnd01DOHhNREl5TXpRNU5qa3lNVEV4T0M5SlRrUkZSRlJVVlZoWVdGaGZSa0ZmTjE5Qlh6ZGZURXRmTXpBd2VETXdNQzVxY0djfGQ2ZDQwOGQ1YTZiMDA1MDAwYTVlM2IwM2E1Mjc4NWFhY2ZjZGQzOGMwYjhjMjJhZTg2ZGZkMTk0YmI5OTk0MDU
https://www.bdiexpress.com/medias/INDEDTTUXXXX-FA-7-A-7-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNDZ8aW1hZ2UvanBlZ3xhRGhrTDJnd01DOHhNREl5TXpRNU5qa3lNVEV4T0M5SlRrUkZSRlJVVlZoWVdGaGZSa0ZmTjE5Qlh6ZGZURXRmTXpBd2VETXdNQzVxY0djfGQ2ZDQwOGQ1YTZiMDA1MDAwYTVlM2IwM2E1Mjc4NWFhY2ZjZGQzOGMwYjhjMjJhZTg2ZGZkMTk0YmI5OTk0MDU
EDT CORP
EDT CORP
FA7AB7-12-LK
EDT CORP EDT CORP
Description
FA7AB7-12-LK TAKE-UP BEARING ; 47MM OD SS
Take Up Bearing Only; 3/4" Bore; 0.53" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; FAIUB7-12-LK Insert Part; Machined Stainless Steel Housing Material
Part #
FA7AB7-12-LK
BDI #
22529442
Details
1556.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/FA7AB7-12-LK/p/22529442
Your Price
$ 1,556.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.01
EAN
0883450519953
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Double Lock Collar Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
FAIUB7-12-LK
Housing Material
Machined Stainless Steel
Other Features
Poly-Round Bearing | White Bearing Finish | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
3
Long Description
Take Up Bearing Only; 3/4" Bore; 0.53" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; FAIUB7-12-LK Insert Part; Machined Stainless Steel Housing Material
Slot Width
0.53 Inch | 13.46 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

