MOLINE BEARING
MOLINE BEARING
HCT 212-38
MOLINE BEARING MOLINE BEARING
Description
HCT 212-38 MOUNTED BALL BEARING ; 2-3/8" WIDE SLOT TAKE-UP ECCENTRIC
Take Up Bearing Only; 2-3/8" Bore; 27/32" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; HC212-38 Insert Part; Cast Iron Housing Material
Part #
19551206
BDI #
658859
Details
121.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/HCT-212-38/p/658859
Your Price
$ 121.54 / each
$ 122.00 / each BDIExpress
$ 122.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.8
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
HC212-38
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
HCT 212-38
Weight / LBS
10.58
Long Description
Take Up Bearing Only; 2-3/8" Bore; 27/32" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; HC212-38 Insert Part; Cast Iron Housing Material
Bore
2.375 Inch | 60.325 Millimeter
Slot Width
0.844 Inch | 21.438 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


