Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MST11531518 https://www.bdiexpress.com/medias/INDREXBRGXXX-RB-SRB-TAF-ZST6511518-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcyNHxpbWFnZS9qcGVnfGFHVXdMMmczWmk4NU5qYzBNek0yTURjMU9EQTJMbXB3Wnd8ZDdmZjc2NjQxMDdhZWQ0MTk2MWRmYWUzYmE1NTZmN2RhZjBmNGRkN2Y2NjI2M2JmYzJmZDY4NWI2NmFmMDI5Mg
18145858 Take Up Unit Bearings 

REXNORD REXNORD

MST11531518

Description

MST11531518 TAKE-UP ROLLER BEARING ; 3-15/16" SHAFT DIA

Take Up Unit with Frame; 3-15/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Eccentric Collar Mount; ZST1118 Take Up Frame; 18 Adjustment Travel Length; 5315U Insert Part; Cast Iron Housing Material

Part #

10425976

BDI #
18145858

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19224.1775 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 19,224.18 / each
$ 19,224.18 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
122.47
EAN
0793699323658
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Eccentric Collar
Compatible Take Up Frame
ZST1118
Adjustment Travel Length
18
Insert Part Number
5315U
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Spring Loaded Heavy Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
270
Long Description
Take Up Unit with Frame; 3-15/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Eccentric Collar Mount; ZST1118 Take Up Frame; 18 Adjustment Travel Length; 5315U Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh