Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MUCTPL202W https://www.bdiexpress.com/medias/INDASITUXXXX-UO-UCTPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyODF8aW1hZ2UvanBlZ3xhREZoTDJnM01pODVORE0yTnprMk5EZzFOall5TG1wd1p3fGNmYjMyZDM3OWJkMmM1OGRkYWIyZDJlYWZlODZjMjU0M2IyZWNiZDllMGZjMGM3MGJkMTUyNDcwZjFiMDk3MTY
106727 Take Up Unit Bearings 

AMI BEARINGS AMI BEARINGS

MUCTPL202W

Description

MUCTPL202W TAKE-UP BALL BEARING ; 15MM ID

Take Up Bearing Only; 15MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; MUC202 Insert Part; Thermoplastic Housing Material

Part #

MUCTPL202W

BDI #
106727

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

222.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 222.48 / each
$ 223.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.363
EAN
0808250218875
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
MUC202
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Standard Slot | White Housing
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.8
Long Description
Take Up Bearing Only; 15MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; MUC202 Insert Part; Thermoplastic Housing Material
Slot Width
0.472 Inch | 12 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Bore
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh