https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUDL-CI-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzV8aW1hZ2UvanBlZ3xhR0V6TDJoa05DOHhNRFkwT1RFeU56RTVNRFUxT0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVUk1YME5KWDA1TVh6TXdNSGd6TURBdWFuQm58YTllMDc2Y2Y3NThkMTFlMjk2NGU0MzgwNDJhNTdiNjNlZDA1NjBiZGJjZjMxYTZjNmRjM2RkYzYxNTZlYmI2Yg
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUDL-CI-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzV8aW1hZ2UvanBlZ3xhR0V6TDJoa05DOHhNRFkwT1RFeU56RTVNRFUxT0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVUk1YME5KWDA1TVh6TXdNSGd6TURBdWFuQm58YTllMDc2Y2Y3NThkMTFlMjk2NGU0MzgwNDJhNTdiNjNlZDA1NjBiZGJjZjMxYTZjNmRjM2RkYzYxNTZlYmI2Yg
DODGE
DODGE
NSTU-DL-25M-NL
DODGE DODGE
Description
NSTU-DL-25M-NL TAKEUP BALL BRG UNIT ; NON RETURNABLE
Take Up Bearing Only; 25MM Bore; 6.35MM Slot Width; 66.17MM Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; NS210 Take Up Frame; INS-DL-25M-NL Insert; Cast Iron Housing Material
Part #
140400
BDI #
22269219
Details
220.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-DL-25M-NL/p/22269219
Your Price
$ 220.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.64
EAN
0782477459610
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
NS210
Insert Part Number
INS-DL-25M-NL
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | No Lube | 66.93MM Maximum Slot to Slot Distance
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140400
Weight / LBS
1.41
Long Description
Take Up Bearing Only; 25MM Bore; 6.35MM Slot Width; 66.17MM Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; NS210 Take Up Frame; INS-DL-25M-NL Insert; Cast Iron Housing Material
Slot Width
0.25 Inch | 6.35 Millimeter
Bore
0.984 Inch | 25 Millimeter
Slot to Slot Distance
2.605 Inch | 66.17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

