https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUDL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjJ8aW1hZ2UvanBlZ3xhR1U1TDJoa01TOHhNRFF5TWpRek5URXhPVEV6TkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVUk1Yek13TUhnek1EQXVhbkJufGJiNzJiN2QzNjg1ZTBhMTczYjllMDRlMWU4MDMxNzk0ZDQ5M2IwODFmZDZkNDU0YzVkNGJjMjBlMThlMjVjZTM
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUDL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjJ8aW1hZ2UvanBlZ3xhR1U1TDJoa01TOHhNRFF5TWpRek5URXhPVEV6TkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVUk1Yek13TUhnek1EQXVhbkJufGJiNzJiN2QzNjg1ZTBhMTczYjllMDRlMWU4MDMxNzk0ZDQ5M2IwODFmZDZkNDU0YzVkNGJjMjBlMThlMjVjZTM
DODGE
DODGE
NSTU-DLM-111
DODGE DODGE
Description
NSTU-DLM-111 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Take Up Bearing Only; 1-11/16" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; NS400 Take Up Frame; INS-DLM-111 Insert Part; Cast Iron Housing Material
Part #
058081
BDI #
245294
Details
386.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-DLM-111/p/245294
Your Price
$ 386.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.223
EAN
0782475150052
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
NS400
Insert Part Number
INS-DLM-111
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
058081
Weight / LBS
4.9
Long Description
Take Up Bearing Only; 1-11/16" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; NS400 Take Up Frame; INS-DLM-111 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

