

DODGE
DODGE
NSTU-LT10-014
DODGE DODGE
Description
NSTU-LT10-014 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Take Up Bearing Only; 7/8" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS210 Take Up Frame; INS-LT10-014 Insert; Cast Iron Housing Material
Part #
033841
BDI #
242395

Details
453.77680000000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-LT10-014/p/242395
Your Price
$ 453.78 / each
$ 453.78 / each BDIExpress
$ 453.78 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.82
EAN
0782475017201
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
NS210
Insert Part Number
INS-LT10-014
Housing Material
Cast Iron
Other Features
Single Row | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
033841
Weight / LBS
1.8
Long Description
Take Up Bearing Only; 7/8" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS210 Take Up Frame; INS-LT10-014 Insert; Cast Iron Housing Material
Slot to Slot Distance
2.625 Inch | 66.675 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh