

DODGE
DODGE
NSTU-LT10-015
DODGE DODGE
Description
NSTU-LT10-015 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Take Up Bearing Only; 15/16" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS210 Take Up Frame; INS-LT10-015 Insert; Cast Iron Housing Material
Part #
033842
BDI #
242396

Details
453.77680000000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-LT10-015/p/242396
Your Price
$ 453.78 / each
$ 453.78 / each BDIExpress
$ 453.78 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.82
EAN
0782475017218
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
NS210
Insert Part Number
INS-LT10-015
Housing Material
Cast Iron
Other Features
Single Row | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
033842
Weight / LBS
1.8
Long Description
Take Up Bearing Only; 15/16" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS210 Take Up Frame; INS-LT10-015 Insert; Cast Iron Housing Material
Bore
0.938 Inch | 23.825 Millimeter
Slot to Slot Distance
2.625 Inch | 66.675 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh