https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTULT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjl8aW1hZ2UvanBlZ3xhRFJtTDJnMVlTOHhNRFkwT1RFek16TTFNRGswTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVeFVYME5KWHpNd01IZ3pNREF1YW5CbnxjZTM1YzE0NWFlN2FiYWRlOTRmYWYwYzRhNTkyZTBiZDdjODc0MjFjZGRmYTM3Y2Q5NTNhOWJmOTA2NGQ5NjFi
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTULT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjl8aW1hZ2UvanBlZ3xhRFJtTDJnMVlTOHhNRFkwT1RFek16TTFNRGswTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVeFVYME5KWHpNd01IZ3pNREF1YW5CbnxjZTM1YzE0NWFlN2FiYWRlOTRmYWYwYzRhNTkyZTBiZDdjODc0MjFjZGRmYTM3Y2Q5NTNhOWJmOTA2NGQ5NjFi
DODGE
DODGE
NSTU-LT7-40M
DODGE DODGE
Description
NSTU-LT7-40M TAKEUP BALL BRG UNIT ; NON RETURNABLE
Take Up Bearing Only; 40MM Bore; 7.9MM Slot Width; 101.6MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS400 Take Up Frame; INS-LT7-40M Insert; Cast Iron Housing Material
Part #
034297
BDI #
242508
Details
657.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-LT7-40M/p/242508
Your Price
$ 657.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.951
EAN
0782475836154
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
NS400
Insert Part Number
INS-LT7-40M
Housing Material
Cast Iron
Other Features
Single Row | Narrow Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
034297
Weight / LBS
4.3
Long Description
Take Up Bearing Only; 40MM Bore; 7.9MM Slot Width; 101.6MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS400 Take Up Frame; INS-LT7-40M Insert; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.575 Inch | 40 Millimeter
Slot Width
0.311 Inch | 7.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

