Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSTU-SC-203 https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSC-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODJ8aW1hZ2UvanBlZ3xhR1UzTDJnek5pOHhNRFF5TWpRNE56YzBORFUwTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRYekpmTXpBd2VETXdNQzVxY0djfDI0MDMzNDA4MGQ3YmZhNWYwYzlhYzljYTg1OTRjNzhjNWE5N2M1YzVhNTI4YzYwNjBlYmFlZWIyOWYwNzAwMzk
258779 Take Up Unit Bearings 

DODGE DODGE

NSTU-SC-203

Description

NSTU-SC-203 TAKEUP BALL BRG UNIT ; 2-3/16" BORE 5/16" SLOT WID

Take Up Bearing Only; 2-3/16" Bore; 5/16" Slot Width; 4-7/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS407 Take Up Frame; INS-SC-203 Insert Part; Cast Iron Housing Material

Part #

125160

BDI #
258779

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

362.56 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 362.56 / each
$ 363.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.58
EAN
0782475115549
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS407
Insert Part Number
INS-SC-203
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
125160
Weight / LBS
6.6
Long Description
Take Up Bearing Only; 2-3/16" Bore; 5/16" Slot Width; 4-7/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS407 Take Up Frame; INS-SC-203 Insert Part; Cast Iron Housing Material
Slot Width
0.313 Inch | 7.95 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Slot to Slot Distance
4.438 Inch | 112.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh