https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSXV-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjB8aW1hZ2UvanBlZ3xhRGxsTDJnNE15OHhNRFkwTlRjeE5EYzVOalUzTkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTllWbDlEU1Y4ek1EQjRNekF3TG1wd1p3fDkwODM2ZDliN2MwYjdmNjM2ZDgyNzMxODY4MWY3OWU4Y2VlNGY1MTFkY2MzZDcxNjEyNGUzZjhkMTQyYjA1OTA
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSXV-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjB8aW1hZ2UvanBlZ3xhRGxsTDJnNE15OHhNRFkwTlRjeE5EYzVOalUzTkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTllWbDlEU1Y4ek1EQjRNekF3TG1wd1p3fDkwODM2ZDliN2MwYjdmNjM2ZDgyNzMxODY4MWY3OWU4Y2VlNGY1MTFkY2MzZDcxNjEyNGUzZjhkMTQyYjA1OTA
DODGE
DODGE
NSTU-SXV-103-RH
DODGE DODGE
Description
NSTU-SXV-103-RH TAKE-UP BALL BRG
Take Up Bearing Only; 1-3/16" Bore; 1/4" Slot Width; 3.48" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; NS308 Take Up Frame; INS-SXV-103 Insert; Cast Iron Housing Material
Part #
073729
BDI #
23677569
Details
167.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SXV-103-RH/p/23677569
Your Price
$ 167.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.18
EAN
0782476365226
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
NS308
Insert Part Number
INS-SXV-103
Housing Material
Cast Iron
Other Features
Single Row | Intermediate Duty | Narrow Inner Race | Narrow Slot | 3.51" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
73729
Weight / LBS
2.6
Long Description
Take Up Bearing Only; 1-3/16" Bore; 1/4" Slot Width; 3.48" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; NS308 Take Up Frame; INS-SXV-103 Insert; Cast Iron Housing Material
Bore
1.188 Inch | 30.175 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
3.48 Inch | 88.39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

