https://www.bdiexpress.com/medias/INDEDTTUXXXX-PA-7-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4N3xpbWFnZS9qcGVnfGFEUXdMMmcyWmk4eE1ESXlOREE1TnpBd01UVXdNaTlKVGtSRlJGUlVWVmhZV0ZoZlVFRmZOMTlDWDA5Zk16QXdlRE13TUM1cWNHY3wxMDI2YTAxNTVjYWE1Njc5ODU3NmZlNjkxOWJmNWQ5ZmE4NGNiNzYyODJmMzdjMjkyYjFiMTFhNDIxODE5YjI4
https://www.bdiexpress.com/medias/INDEDTTUXXXX-PA-7-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4N3xpbWFnZS9qcGVnfGFEUXdMMmcyWmk4eE1ESXlOREE1TnpBd01UVXdNaTlKVGtSRlJGUlVWVmhZV0ZoZlVFRmZOMTlDWDA5Zk16QXdlRE13TUM1cWNHY3wxMDI2YTAxNTVjYWE1Njc5ODU3NmZlNjkxOWJmNWQ5ZmE4NGNiNzYyODJmMzdjMjkyYjFiMTFhNDIxODE5YjI4
EDT CORP
EDT CORP
PA7BCO-13/16
EDT CORP EDT CORP
Description
PA7BCO-13/16 TAKE-UP BEARING ; WIDE SLOT
Take Up Bearing Only; 13/16" Bore; 0.53" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; PAIUCO-13/16 Insert Part; Polymer Housing Material
Part #
PA7BCO-13/16
BDI #
20868249
Details
364.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/PA7BCO-13-16/p/20868249
Your Price
$ 364.62 / each
$ 365.00 / each BDIExpress
$ 365.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.317
EAN
0883450854504
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
Not Specified
Insert Part Number
PAIUCO-13/16
Housing Material
Polymer
Other Features
Standard Part | UHMW White Bearing Finish | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Long Description
Take Up Bearing Only; 13/16" Bore; 0.53" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; PAIUCO-13/16 Insert Part; Polymer Housing Material
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Slot Width
0.53 Inch | 13.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

