Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHUSE40-XL https://www.bdiexpress.com/medias/INDINATUXXXX-UO-PHUSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MDR8aW1hZ2UvanBlZ3xhRFJsTDJnd01TODVORE0yT0RNMk9EVTFPRE00TG1wd1p3fDYyMzMyMTgyZDEwMmQyNWIzMDVhNDA5NjhiYjI5M2Q0N2IzNjgwNDlkODI1YzZjMGRmZTI2OGQwYzBhYTM4OGU
1412100 Take Up Unit Bearings 

INA INA

PHUSE40-XL

Description

PHUSE40-XL X-LIFE TAKE-UP HOUSING UNIT ; 30MM DIA X 163MM HT X84MM

Take Up Unit with Frame; 40MM Bore; Ball Bearing; Center Pull Horizontal; Eccentric Collar Mount; 80 Adjustment Travel; GRAE40-XL-NPP-B Insert Part; Cast Iron and Sheet Steel Housing Material

Part #

PHUSE40-XL

BDI #
1412100

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

320.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 320.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.87
EAN
4012802822472
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Adjustment Travel Length
80
Insert Part Number
GRAE40-XL-NPP-B
Housing Material
Cast Iron and Sheet Steel
Other Features
Single Row | Spherical | P-Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
10.758
Long Description
Take Up Unit with Frame; 40MM Bore; Ball Bearing; Center Pull Horizontal; Eccentric Collar Mount; 80 Adjustment Travel; GRAE40-XL-NPP-B Insert Part; Cast Iron and Sheet Steel Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh