Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QAATU22A110SEC https://www.bdiexpress.com/medias/INDQMITUXXXX-UO-QA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MzV8aW1hZ2UvanBlZ3xhR0UxTDJnd09TODVORE0yT0RNMU1ESXdPRE13TG1wd1p3fDU1YTE2Y2M2MGQyMWQxNDE1ZjYxMjgzYjIyZTNlODZlMGE3NDRiMzgwMzBkNmJjZjczZjQyNjEzZGI4NDVmOWI
20394820 Take Up Unit Bearings 

TIMKEN TIMKEN

QAATU22A110SEC

Description

QAATU22A110SEC TAKE-UP SPH RLR BRG

Take Up Bearing Only; 110MM Bore; 52.37MM Slot Width; 241.3MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22222 Insert Part; Cast Steel Housing Material

Part #

QAATU22A110SEC

BDI #
20394820

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6880.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,880.40 / each
$ 6,881.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
36.281
EAN
0883450413831
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22222
Housing Material
Cast Steel
Other Features
Double Row | Double Collar | Expansion | Double Lip Contact Viton Seal | Steel Cage | With Set Screw
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
80
Long Description
Take Up Bearing Only; 110MM Bore; 52.37MM Slot Width; 241.3MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22222 Insert Part; Cast Steel Housing Material
Bore
4.331 Inch | 110 Millimeter
Slot Width
2.062 Inch | 52.37 Millimeter
Slot to Slot Distance
9.5 Inch | 241.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh