Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QF7AI9-55 https://www.bdiexpress.com/medias/INDEDTTUXXXX-QF-7-A-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyOTh8aW1hZ2UvanBlZ3xhRGd5TDJneVpTOHhNREl5TkRFd05EQTBOall5TWk5SlRrUkZSRlJVVlZoWVdGaGZVVVpmTjE5Qlh6bGZNekF3ZURNd01DNXFjR2N8YzIzMzM2YWExNzYxOTY2NzEyNmE1NmEwZTg5ODgzNjIxZWE1ZDU2MWJlNDVmNDg3YzI3ZTEyNWZmMmJhZTc1NQ
20874111 Take Up Unit Bearings 

EDT CORP EDT CORP

QF7AI9-55

Description

QF7AI9-55 ; POR

Take Up Bearing Only; 3-7/16" Bore; 1.06" Slot Width; 5.13" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QFIUI9-55 Insert Part; Machined Stainless Steel Housing Material

Part #

QF7AI9-55

BDI #
20874111

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3227.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,227.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.939
EAN
0883450887816
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Set Screw Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
QFIUI9-55
Housing Material
Machined Stainless Steel
Other Features
All-Round Supreme Bearing | Black Bearing Finish | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
12.8
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1.06" Slot Width; 5.13" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QFIUI9-55 Insert Part; Machined Stainless Steel Housing Material
Bore
3.438 Inch | 87.325 Millimeter
Slot Width
1.06 Inch | 26.924 Millimeter
Slot to Slot Distance
5.13 Inch | 130.302 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh