https://www.bdiexpress.com/medias/INDTIMTUXXXX-QM-TP-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MzZ8aW1hZ2UvanBlZ3xhRFl3TDJnNVpTOHhNREl5TkRFeE1ETTNNRGcwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVTFmVkZCZlUxOUZRMTh6TURCNE16QXdMbXB3Wnd8ZjdhZjlmNjJjNmU5YWRkNjgwYzMxOWZjOWZhMDJhNjI1YzYyMzA0YTJhOWY0NmU3MTg0YWNhNzZmYWU1NjZmMw
https://www.bdiexpress.com/medias/INDTIMTUXXXX-QM-TP-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MzZ8aW1hZ2UvanBlZ3xhRFl3TDJnNVpTOHhNREl5TkRFeE1ETTNNRGcwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVTFmVkZCZlUxOUZRMTh6TURCNE16QXdMbXB3Wnd8ZjdhZjlmNjJjNmU5YWRkNjgwYzMxOWZjOWZhMDJhNjI1YzYyMzA0YTJhOWY0NmU3MTg0YWNhNzZmYWU1NjZmMw
TIMKEN
TIMKEN
QMTP15J300SEO
TIMKEN TIMKEN
Description
QMTP15J300SEO TAKE-UP BEARING
Take Up Bearing Only; 3" Bore; 1.12" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; QMTF Take Up Frame; 22215 Insert Part; Cast Steel Housing Material
Part #
QMTP15J300SEO
BDI #
770448
Details
1775.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QMTP15J300SEO/p/770448
Your Price
$ 1,775.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
11.291
EAN
0883450261500
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Eccentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22215
Housing Material
Cast Steel
Other Features
Double Row | Expansion | Curved Slot | Triple Lip Contact Urethane Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 3" Bore; 1.12" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; QMTF Take Up Frame; 22215 Insert Part; Cast Steel Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
1.12 Inch | 28.448 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

