https://www.bdiexpress.com/medias/INDTIMTUXXXX-QM-TP-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MzZ8aW1hZ2UvanBlZ3xhRFl3TDJnNVpTOHhNREl5TkRFeE1ETTNNRGcwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVTFmVkZCZlUxOUZRMTh6TURCNE16QXdMbXB3Wnd8ZjdhZjlmNjJjNmU5YWRkNjgwYzMxOWZjOWZhMDJhNjI1YzYyMzA0YTJhOWY0NmU3MTg0YWNhNzZmYWU1NjZmMw
https://www.bdiexpress.com/medias/INDTIMTUXXXX-QM-TP-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MzZ8aW1hZ2UvanBlZ3xhRFl3TDJnNVpTOHhNREl5TkRFeE1ETTNNRGcwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVTFmVkZCZlUxOUZRMTh6TURCNE16QXdMbXB3Wnd8ZjdhZjlmNjJjNmU5YWRkNjgwYzMxOWZjOWZhMDJhNjI1YzYyMzA0YTJhOWY0NmU3MTg0YWNhNzZmYWU1NjZmMw
TIMKEN
TIMKEN
QMTP20J400SET
TIMKEN TIMKEN
Description
QMTP20J400SET TAKE-UP BEARING
Take Up Bearing Only; 4" Bore; 1.37" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; QMTF Take Up Frame; 22220 Insert Part; Cast Steel Housing Material
Part #
QMTP20J400SET
BDI #
758930
Details
4408.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QMTP20J400SET/p/758930
Your Price
$ 4,408.40 / each
$ 4,409.00 / each BDIExpress
$ 4,409.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
24.277
EAN
0883450101790
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Eccentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22220
Housing Material
Cast Steel
Other Features
Double Row | Expansion | Curved Slot | Teflon Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 4" Bore; 1.37" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; QMTF Take Up Frame; 22220 Insert Part; Cast Steel Housing Material
Bore
4 Inch | 101.6 Millimeter
Slot Width
1.37 Inch | 34.798 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

