NTN
NTN
SM-UKT210D1
NTN NTN
Description
SM-UKT210D1 TAKE-UP BEARING ; NON-RETURNABLE
Take Up Bearing Only; 45MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WB210 Take Up Frame; UK210D1 Insert Part; Cast Iron Housing Material
Part #
SM-UKT210D1
BDI #
1230165
Details
437.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SM-UKT210D1/p/1230165
Your Price
$ 437.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.547
EAN
4547359188509
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
WB210
Insert Part Number
UK210D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Wide Inner Race | Closed End | Steel Cover | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.62178
Long Description
Take Up Bearing Only; 45MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WB210 Take Up Frame; UK210D1 Insert Part; Cast Iron Housing Material
Slot Width
0.63 Inch | 16 Millimeter
Bore
1.772 Inch | 45 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


