LINKBELT
LINKBELT
T3U227N
LINKBELT LINKBELT
Description
T3U227N TAKE-UP BALL BEARING ; 1.688" BORE CAST IRON SINGLE LIP SEAL
Take Up Bearing Only; 1-11/16" Bore; 13/32" Slot Width; 3-3/4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG227NL Insert Part; Cast Iron Housing Material
Part #
10435551
BDI #
577452
Details
700.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/T3U227N/p/577452
Your Price
$ 700.40 / each
$ 701.00 / each BDIExpress
$ 701.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.268
EAN
0662327148348
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UG227NL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T3U227N
Manufacturer Internal Number
5814834
Weight / LBS
5
Long Description
Take Up Bearing Only; 1-11/16" Bore; 13/32" Slot Width; 3-3/4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG227NL Insert Part; Cast Iron Housing Material
Bore
1.688 Inch | 42.875 Millimeter
Slot Width
0.406 Inch | 10.312 Millimeter
Slot to Slot Distance
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


