

DODGE
DODGE
TP-DLM-215 ; 049855
DODGE DODGE
Description
TP-DLM-215 TAKE UP BEARING, DLM BALL BEARING - STANDARD (SMARTCATALOG)
Take Up Bearing Only; 2-15/16" Bore; 2-3/4" Slot Width; Ball Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP50 Take Up Frame; INS-DLM-215 Insert; Cast Iron Housing Material
Part #
049855
BDI #
27297069

Details
1406.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TP-DLM-215-;-049855/p/27297069
Your Price
$ 1,406.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475328475
Weight / US pound
27.98
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
TP50
Insert Part Number
INS-DLM-215
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Ring
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
49855
Weight / LBS
27.98
Long Description
Take Up Bearing Only; 2-15/16" Bore; 2-3/4" Slot Width; Ball Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP50 Take Up Frame; INS-DLM-215 Insert; Cast Iron Housing Material
Bore
2.938 Inch | 74.625 Millimeter
Slot Width
2.75 Inch | 69.85 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh