DODGE
DODGE
TP-E-215R
DODGE DODGE
Description
TP-E-215R TAKE-UP ROLLER BEARING ; 2-15/16" BORE
Take Up Bearing Only; 2-15/16" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP40 Take Up Frame; Cast Iron Housing Material
Part #
023159
BDI #
240760

Details
1254.0147
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TP-E-215R/p/240760
Your Price
$ 1,254.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
12.44
EAN
0782475699100
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
TP40
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
023159
Weight / LBS
29
Long Description
Take Up Bearing Only; 2-15/16" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP40 Take Up Frame; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh