DODGE
DODGE
TP-G-207
DODGE DODGE
Description
TP-G-207 TAKE-UP BALL BRG ; 2-7/16" BORE
Take Up Bearing Only; 2-7/16" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Set Screw Mount; TP30 Take Up Frame; INS-SC-207 Insert Part; Cast Iron Housing Material
Part #
012342
BDI #
240210
Details
672.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TP-G-207/p/240210
Your Price
$ 672.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.581
EAN
0782475013524
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Set Screw
Compatible Take Up Frame
TP30
Insert Part Number
INS-SC-207
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
012342
Weight / LBS
15.9
Long Description
Take Up Bearing Only; 2-7/16" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Set Screw Mount; TP30 Take Up Frame; INS-SC-207 Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


