Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TP-GM-308 https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-TPG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMHxpbWFnZS9qcGVnfGFEY3dMMmhqT0M4eE1EYzJPRE0yTmpBM05Ua3pOQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWRkJIWHpNd01IZ3pNREF1YW5CbnwwNzdiOWRjZjRkMGY3NmY4OTVhMTZjNGUyN2MzMjA0YzFkOTRjYzRlMmJmYmRjODAwNmU3MjcyOGVhZWI1ZWU0
261675 Take Up Unit Bearings 

DODGE DODGE

TP-GM-308

Description

TP-GM-308 TAKE-UP BALL BRG UNIT ; NON RETURNABLE

Take Up Bearing Only; 3-1/2" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Set Screw Mount; TP60 Take Up Frame; INS-SCM-308 Insert Part; Cast Iron Housing Material

Part #

136085

BDI #
261675

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1300.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,300.89 / each
$ 1,301.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
18.12
EAN
0782475123094
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Set Screw
Compatible Take Up Frame
TP60
Insert Part Number
INS-SCM-308
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136085
Weight / LBS
40
Long Description
Take Up Bearing Only; 3-1/2" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Set Screw Mount; TP60 Take Up Frame; INS-SCM-308 Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh