BOSTON GEAR
BOSTON GEAR
TU816-6
BOSTON GEAR BOSTON GEAR
Description
TU816-6 BEARING TAKE-UP FRAME
Take-Up Frame; 6" Travel; 16" Bolt Center; 17" Overall Length; 2-1/8" Height; Steel; For Pillow Block Bearing
Part #
29827
BDI #
166108

Details
909.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU816-6/p/166108
Your Price
$ 909.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.359
EAN
0781711298275
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take-Up
Manufacturer URL
https://www.bostongear.com
Product Detail
Take-Up Frame
Product Specification
6" Travel; 16" Bolt Center; 17" Overall Length; 2-1/8" Height; Steel
Long Description
Take-Up Frame; 6" Travel; 16" Bolt Center; 17" Overall Length; 2-1/8" Height; Steel; For Pillow Block Bearing