https://www.bdiexpress.com/medias/INDASITUXXXX-UO-UCST-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0N3xpbWFnZS9qcGVnfGFHSm1MMmd3TXk4eE1EYzJPVEUyTURrMk1qQTNPQzlKVGtSQlUwbFVWVmhZV0ZoZlZVOWZWVU5UVkY5T1VGOHpNREI0TXpBd0xtcHdad3w1MzBmZDlmNzJhMmJjNzAzMDU3NzIwNmVmMzU0NDgwYjQxNjhjMjEwMWI0ZDA5NWJhZWE2ZjRiZTIwZGM2ZmE0
https://www.bdiexpress.com/medias/INDASITUXXXX-UO-UCST-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0N3xpbWFnZS9qcGVnfGFHSm1MMmd3TXk4eE1EYzJPVEUyTURrMk1qQTNPQzlKVGtSQlUwbFVWVmhZV0ZoZlZVOWZWVU5UVkY5T1VGOHpNREI0TXpBd0xtcHdad3w1MzBmZDlmNzJhMmJjNzAzMDU3NzIwNmVmMzU0NDgwYjQxNjhjMjEwMWI0ZDA5NWJhZWE2ZjRiZTIwZGM2ZmE0
AMI BEARINGS
AMI BEARINGS
UCST202NPMZ2RF
AMI BEARINGS AMI BEARINGS
Description
UCST202NPMZ2RF TAKE-UP BALL BEARING ; 15MM ID WIDE SLOT
Take Up Bearing Only; 15MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC202MZ2 Insert Part; Nickel Coated Cast Iron Housing Material
Part #
UCST202NPMZ2RF
BDI #
116667
Details
100.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCST202NPMZ2RF/p/116667
Your Price
$ 100.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.834
EAN
0808250426423
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC202MZ2
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Double Lip Contact Seal | Zinc Coated Insert
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.84
Long Description
Take Up Bearing Only; 15MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC202MZ2 Insert Part; Nickel Coated Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

