MOLINE BEARING
MOLINE BEARING
UCT 211-32
MOLINE BEARING MOLINE BEARING
Description
UCT 211-32 MOUNTED BALL BEARING ; 2" WIDE SLOT TAKE-UP
Take Up Bearing Only; 2" Bore; 27/32" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC211-32 Insert Part; Cast Iron Housing Material
Part #
19451200
BDI #
658721
Details
79.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT-211-32/p/658721
Your Price
$ 79.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.201
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC211-32
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
UCT 211-32
Weight / LBS
9.26
Long Description
Take Up Bearing Only; 2" Bore; 27/32" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC211-32 Insert Part; Cast Iron Housing Material
Slot Width
0.844 Inch | 21.438 Millimeter
Bore
2 Inch | 50.8 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


