Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCT204 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118090-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE4Njd8aW1hZ2UvanBlZ3xhR00yTDJoaFpTOHhNREEzTmpVMk5EazBOamszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnd09UQmZNekF3V0RNd01DNXFjR2N8ZTFmMTMxNWVjMmM3YTcwNDUwMTJhNjVlMjJjZGU2YmQ3MjkzMGI1NTIxY2VjMWJjYzhkY2FjMTUzOWQzYmZiNA
25118070 Take Up Unit Bearings 

PEER BEARING PEER BEARING

UCT204

Description

PER.UCT204 TAKE-UP BRG UNIT ; 20MM DIA CAST IRON

Take Up Bearing; 20MM Bore; 13.5MM Slot Width; 76.2MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC204 Insert Part; Cast Iron Housing Material

Part #

PER.UCT204

BDI #
25118070

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

72.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 72.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.754
EAN
1200106999355
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
Product Detail
Take Up Bearing
Product Specification
20MM Bore; 13.5MM Slot Width; 76.2MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC204 Insert Part; Cast Iron Housing Material
Long Description
Take Up Bearing; 20MM Bore; 13.5MM Slot Width; 76.2MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC204 Insert Part; Cast Iron Housing Material