TRITAN
TRITAN
UCT208-24
TRITAN TRITAN
Description
UCT208-24 TAKE UP BEARING UNIT ; 1.5 ID X 144MM OVAL 33MM HOUSING WD
Take Up Bearing Only; 1-1/2" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208-24 Insert Part; Cast Iron Housing Material
Part #
2101101570
BDI #
21436295

Details
79.31
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT208-24/p/21436295
Your Price
$ 79.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.492
EAN
0888569056450
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC208-24
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
5.5
Long Description
Take Up Bearing Only; 1-1/2" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208-24 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Slot Width
0.625 Inch | 15.875 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh