Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCT212D1 https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-UCT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0OXxpbWFnZS9qcGVnfGFEUmxMMmhsWXk4eE1EYzJOemcyTnpBeE9USTVOQzlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZWVU5VWHpNd01IZ3pNREF1YW5Cbnw2ZDUwZWU4ODNkNGQ5MjEwMDc0NzQzMTBhZjhmYWVjZDJlYTQwNWE3YTMwODRmMjJiNWM0OWEzODA3ZTJlNDMw
1235020 Take Up Unit Bearings 

NTN NTN

UCT212D1

Description

UCT212D1 TAKE-UP BEARING ; 60MM BORE 22MM SLOT WID 130MM SLOT-SLOT

Take Up Bearing Only; 60MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC212D1 Insert Part; Cast Iron Housing Material

Part #

UCT212D1

BDI #
1235020

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

343.402 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 343.40 / each BDIExpress
QTY

Inventory

Total: 2

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.92
EAN
4547359001914
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC212D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Wide Inner Race | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
10.582
Long Description
Take Up Bearing Only; 60MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC212D1 Insert Part; Cast Iron Housing Material
Bore
2.362 Inch | 60 Millimeter
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Slot Width
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh