PT INTERNATIONAL
PT INTERNATIONAL
UCT220-100MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UCT220-100MM TAKE-UP BEARING ; 100MM SHAFT
Take Up Bearing Only; 100MM Bore; 28MM Slot Width; 215MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC220 Insert Part; Cast Iron Housing Material
Part #
2101028854
BDI #
18133981
Details
1847.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT220-100MM/p/18133981
Your Price
$ 1,847.82 / each
$ 1,848.00 / each BDIExpress
$ 1,848.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
10.342
EAN
0800675163426
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC220
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ptintl.com
Weight / LBS
22.8
Long Description
Take Up Bearing Only; 100MM Bore; 28MM Slot Width; 215MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC220 Insert Part; Cast Iron Housing Material
Bore
3.937 Inch | 100 Millimeter
Slot to Slot Distance
8.465 Inch | 215 Millimeter
Slot Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


