Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCTX15 https://www.bdiexpress.com/medias/INDASITUXXXX-UO-UCTX-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1OHxpbWFnZS9qcGVnfGFHRTBMMmd6WlM4eE1EYzJPRGMwTnpNek1UWXhOQzlKVGtSQlUwbFVWVmhZV0ZoZlZVOWZWVU5VV0Y4ek1EQjRNekF3TG1wd1p3fGExMDBjYWJkY2I1NjNmYjI1ODVhY2Y1ZWUyMmMyOWY1OTlhNGFhM2FiZjdkYWZlMjE0NzkyZjQ3MGZjYjUwNWE
118531 Take Up Unit Bearings 

AMI BEARINGS AMI BEARINGS

UCTX15

Description

UCTX15 TAKE-UP BALL BEARING ; 75MM ID

Take Up Bearing Only; 75MM Bore; 28MM Slot Width; 165MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX15 Insert Part; Cast Iron Housing Material

Part #

UCTX15

BDI #
118531

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

439.81 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 439.81 / each
$ 440.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.778
EAN
0808250258864
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX15
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
18.8
Long Description
Take Up Bearing Only; 75MM Bore; 28MM Slot Width; 165MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX15 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
6.496 Inch | 165 Millimeter
Bore
2.953 Inch | 75 Millimeter
Slot Width
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh