AMI BEARINGS
AMI BEARINGS
UCWTPL202MZ2B
AMI BEARINGS AMI BEARINGS
Description
UCWTPL202MZ2B TAKE-UP BALL BEARING ; 15MM ID WIDE SLOT
Take Up Bearing Only; 15MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC202MZ2 Insert Part; Thermoplastic Housing Material
Part #
UCWTPL202MZ2B
BDI #
118634
Details
115.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCWTPL202MZ2B/p/118634
Your Price
$ 115.36 / each
$ 116.00 / each BDIExpress
$ 116.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.372
EAN
0808250331895
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC202MZ2
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Black Housing | Zinc Coated Insert
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.82
Long Description
Take Up Bearing Only; 15MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC202MZ2 Insert Part; Thermoplastic Housing Material
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


