AMI BEARINGS
AMI BEARINGS
UKT317+H2317
AMI BEARINGS AMI BEARINGS
Description
UKT317+H2317 TAKE-UP BEARING ; 75MM ID
Take Up Bearing Only; 75MM Bore; 32MM Slot Width; 214MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK317+H2317 Insert Part; Cast Iron Housing Material
Part #
UKT317+H2317
BDI #
124092
Details
1268.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT317+H2317/p/124092
Your Price
$ 1,268.96 / each
$ 1,269.00 / each BDIExpress
$ 1,269.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
19.187
EAN
0808250276813
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK317+H2317
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
42.3
Long Description
Take Up Bearing Only; 75MM Bore; 32MM Slot Width; 214MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK317+H2317 Insert Part; Cast Iron Housing Material
Bore
2.953 Inch | 75 Millimeter
Slot Width
1.26 Inch | 32 Millimeter
Slot to Slot Distance
8.425 Inch | 214 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


