Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

334341 Take Up Unit Bearings 

SEALMASTER SEALMASTER

USTU5000A-207

Description

USTU5000A-207 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; USI5000A-207 Insert Part; Cast Iron Housing Material

Part #

737890

BDI #
334341

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1915.13 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,915.13 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.033
EAN
0662461360040
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
USI5000A-207
Housing Material
Cast Iron
Other Features
Double Row | Solid Housing | Non-Expansion | Felt Labyrinth Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
737890
Weight / LBS
17.694
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; USI5000A-207 Insert Part; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh