https://www.bdiexpress.com/medias/INDSKFTUXXXX-WSTU-ECC-UO-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1OXxpbWFnZS9qcGVnfGFHVTJMMmc1TlM4eE1EYzJPVFk0TURneU5qTTVPQzlKVGtSVFMwWlVWVmhZV0ZoZlYxTlVWVjlGUTBOZlZVOWZNekF3ZURNd01DNXFjR2N8Njk1MmY2OTk3ZWJiYjE5ZjU2MzgyNjc3ZTk4NWYwYzQ2MTk2ZmNlOWU0YjMzM2Q5N2E1NzAzNjRiMjBjODgyZQ
https://www.bdiexpress.com/medias/INDSKFTUXXXX-WSTU-ECC-UO-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1OXxpbWFnZS9qcGVnfGFHVTJMMmc1TlM4eE1EYzJPVFk0TURneU5qTTVPQzlKVGtSVFMwWlVWVmhZV0ZoZlYxTlVWVjlGUTBOZlZVOWZNekF3ZURNd01DNXFjR2N8Njk1MmY2OTk3ZWJiYjE5ZjU2MzgyNjc3ZTk4NWYwYzQ2MTk2ZmNlOWU0YjMzM2Q5N2E1NzAzNjRiMjBjODgyZQ
SKF
SKF
WSTU 102-WF
SKF SKF
Description
WSTU 102-WF TAKE-UP BRG UNIT
Take Up Bearing Only; 1-1/8" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; Not Specified Take Up Frame; Frame Not Included Adjustment Travel Length; YEL 206-102-2F Insert Part; Cast Iron Housing Material
Part #
WSTU 102-WF
BDI #
22786317
Details
176.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-102-WF/p/22786317
Your Price
$ 176.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.32
EAN
7316577416797
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
YEL 206-102-2F
Housing Material
Cast Iron
Other Features
Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take up
Manufacturer URL
https://www.skf.com
Weight / LBS
2.97675
Long Description
Take Up Bearing Only; 1-1/8" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; Not Specified Take Up Frame; Frame Not Included Adjustment Travel Length; YEL 206-102-2F Insert Part; Cast Iron Housing Material
Bore
1.125 Inch | 28.575 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

