https://www.bdiexpress.com/medias/INDSKFTUXXXX-WSTU-ECC-UO-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1OXxpbWFnZS9qcGVnfGFHVTJMMmc1TlM4eE1EYzJPVFk0TURneU5qTTVPQzlKVGtSVFMwWlVWVmhZV0ZoZlYxTlVWVjlGUTBOZlZVOWZNekF3ZURNd01DNXFjR2N8Njk1MmY2OTk3ZWJiYjE5ZjU2MzgyNjc3ZTk4NWYwYzQ2MTk2ZmNlOWU0YjMzM2Q5N2E1NzAzNjRiMjBjODgyZQ
https://www.bdiexpress.com/medias/INDSKFTUXXXX-WSTU-ECC-UO-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1OXxpbWFnZS9qcGVnfGFHVTJMMmc1TlM4eE1EYzJPVFk0TURneU5qTTVPQzlKVGtSVFMwWlVWVmhZV0ZoZlYxTlVWVjlGUTBOZlZVOWZNekF3ZURNd01DNXFjR2N8Njk1MmY2OTk3ZWJiYjE5ZjU2MzgyNjc3ZTk4NWYwYzQ2MTk2ZmNlOWU0YjMzM2Q5N2E1NzAzNjRiMjBjODgyZQ
SKF
SKF
WSTU 106-FM
SKF SKF
Description
WSTU 106-FM TAKE-UP BRG UNIT
Take Up Bearing Only; 1-3/8" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; Not Specified Take Up Frame; Frame Not Included Adjustment Travel Length; YET 207-106 Insert Part; Cast Iron Housing Material
Part #
WSTU 106-FM
BDI #
22786335
Details
268.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-106-FM/p/22786335
Your Price
$ 268.83 / each
$ 269.00 / each BDIExpress
$ 269.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.6
EAN
7316577416889
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
YET 207-106
Housing Material
Cast Iron
Other Features
Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take up
Manufacturer URL
https://www.skf.com
Weight / LBS
3.41775
Long Description
Take Up Bearing Only; 1-3/8" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; Not Specified Take Up Frame; Frame Not Included Adjustment Travel Length; YET 207-106 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

