

SKF
SKF
WSTU 203-TF
SKF SKF
Description
WSTU 203-TF TAKE-UP BRG UNIT
Take Up Bearing Only; 2-3/16" Bore; 1-1/16" Slot Width; 5.126" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; Not Specified Take Up Frame; Frame Not Included Adjustment Travel Length; YAR 211-203-2F Insert Part; Cast Iron Housing Material
Part #
WSTU 203-TF
BDI #
22786369

Details
398.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-203-TF/p/22786369
Your Price
$ 398.61 / each
$ 399.00 / each BDIExpress
$ 399.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.12
EAN
7316577417053
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
YAR 211-203-2F
Housing Material
Cast Iron
Other Features
Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take up
Manufacturer URL
https://www.skf.com
Weight / LBS
8.26875
Long Description
Take Up Bearing Only; 2-3/16" Bore; 1-1/16" Slot Width; 5.126" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; Not Specified Take Up Frame; Frame Not Included Adjustment Travel Length; YAR 211-203-2F Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.126 Inch | 130.2 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh