Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTU-E-115R https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMXxpbWFnZS9qcGVnfGFERm1MMmd6T0M4eE1EYzJPRGN6TkRVeE9UTXlOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVWZk16QXdlRE13TUM1cWNHY3xkMDU3OTU2MzVjMjgwYTE0Y2I1MjBiMDhkM2JmY2JhNTFkMDI2OWQ4NjVlMDMwOWUxN2JlOTA2N2JiN2UwZDQ2
240685 Take Up Unit Bearings 

DODGE DODGE

WSTU-E-115R

Description

WSTU-E-115R TAKE UP BEARING ; NON-RETURNABLE 1-15/16"B 11/16" SLOT WID

Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; CP400 Take Up Frame; INS-E-115 Insert Part; Cast Iron Housing Material

Part #

023083

BDI #
240685

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

752.93 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 752.93 / each BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.561
EAN
0782475698523
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP400
Insert Part Number
INS-E-115
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
023083
Weight / LBS
12
Long Description
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; CP400 Take Up Frame; INS-E-115 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh