https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1M3xpbWFnZS9qcGVnfGFETTNMMmhpTUM4eE1EYzNNRE13T0RRMk5EWTNNQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlV4VVh6TXdNSGd6TURBdWFuQm58NmM4NTA1NzA5ZjlhOGQzZjJjNGJmZmUxN2YyMWJmMzAxYmRjMjhjNjRlYTBjOGM3MzlkYjA3OGQ0NmIzNThkZA
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1M3xpbWFnZS9qcGVnfGFETTNMMmhpTUM4eE1EYzNNRE13T0RRMk5EWTNNQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlV4VVh6TXdNSGd6TURBdWFuQm58NmM4NTA1NzA5ZjlhOGQzZjJjNGJmZmUxN2YyMWJmMzAxYmRjMjhjNjRlYTBjOGM3MzlkYjA3OGQ0NmIzNThkZA
DODGE
DODGE
WSTU-LT7-111
DODGE DODGE
Description
WSTU-LT7-111 SLEEVE TAKE-UP BEARING ; NON RETURNABLE
Take Up Bearing Only; 1-11/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS400 Take Up Frame; INS-LT7-111 Insert Part; Cast Iron Housing Material
Part #
033880
BDI #
242426
Details
691.13
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-LT7-111/p/242426
Your Price
$ 691.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.495
EAN
0782475017461
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS400
Insert Part Number
INS-LT7-111
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6.1
Long Description
Take Up Bearing Only; 1-11/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS400 Take Up Frame; INS-LT7-111 Insert Part; Cast Iron Housing Material
Bore
1.688 Inch | 42.875 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

