Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTU-S2-112RE https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUS2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5NnxpbWFnZS9qcGVnfGFERmlMMmczTnk4eE1EYzJPVFk1T0RnNE1UVTJOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZNeVh6TXdNSGd6TURBdWFuQm58Mjg0MTNkZGI1MjRlZTMyMjA5YWM3ODhhNGY3YWRjNTdkY2ZmNmVhNDU0ZmZhMGI4NDA4MGFiMzdmNWQ3NDIwZA
247348 Take Up Unit Bearings 

DODGE DODGE

WSTU-S2-112RE

Description

WSTU-S2-112RE TAKEUP BALL BRG ; NON RETURNABLE

Take Up Bearing Only; 1-3/4" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP400 Take Up Frame; INS-S2-112R Insert Part; Cast Iron Housing Material

Part #

070784

BDI #
247348

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

592.25 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 592.25 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.98
EAN
0782475315437
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP400
Insert Part Number
INS-S2-112R
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion | Trident Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
070784
Weight / LBS
11
Long Description
Take Up Bearing Only; 1-3/4" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP400 Take Up Frame; INS-S2-112R Insert Part; Cast Iron Housing Material
Bore
1.75 Inch | 44.45 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh