https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUS2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5NnxpbWFnZS9qcGVnfGFERmlMMmczTnk4eE1EYzJPVFk1T0RnNE1UVTJOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZNeVh6TXdNSGd6TURBdWFuQm58Mjg0MTNkZGI1MjRlZTMyMjA5YWM3ODhhNGY3YWRjNTdkY2ZmNmVhNDU0ZmZhMGI4NDA4MGFiMzdmNWQ3NDIwZA
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUS2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5NnxpbWFnZS9qcGVnfGFERmlMMmczTnk4eE1EYzJPVFk1T0RnNE1UVTJOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZNeVh6TXdNSGd6TURBdWFuQm58Mjg0MTNkZGI1MjRlZTMyMjA5YWM3ODhhNGY3YWRjNTdkY2ZmNmVhNDU0ZmZhMGI4NDA4MGFiMzdmNWQ3NDIwZA
DODGE
DODGE
WSTU-S2-315R
DODGE DODGE
Description
WSTU-S2-315R TAKE UP BEARING ; 3-15/16" BORE 2-1/16" SLOT WID
Take Up Bearing Only; 3-15/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP810 Take Up Frame; INS-S2-315R Insert Part; Cast Iron Housing Material
Part #
070770
BDI #
247341
Details
3377.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-S2-315R/p/247341
Your Price
$ 3,377.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
31.747
EAN
0782475307265
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP810
Insert Part Number
INS-S2-315R
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Trident Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
070770
Weight / LBS
70
Long Description
Take Up Bearing Only; 3-15/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP810 Take Up Frame; INS-S2-315R Insert Part; Cast Iron Housing Material
Slot to Slot Distance
8.625 Inch | 219.08 Millimeter
Slot Width
2.063 Inch | 52.4 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

