

DODGE
DODGE
WSTU-S2-415R
DODGE DODGE
Description
WSTU-S2-415R TAKE-UP BEARING ; NON RETURNABLE
Take Up Bearing Only; 4-15/16" Bore; 2-1/16" Slot Width; 10-1/4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP1004 Take Up Frame; INS-S2-415R Insert Part; Cast Iron Housing Material
Part #
070774
BDI #
247343

Details
7876.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-S2-415R/p/247343
Your Price
$ 7,876.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
62.51
EAN
0782475307289
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP1004
Insert Part Number
INS-S2-415R
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Trident Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
070774
Weight / LBS
138
Long Description
Take Up Bearing Only; 4-15/16" Bore; 2-1/16" Slot Width; 10-1/4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP1004 Take Up Frame; INS-S2-415R Insert Part; Cast Iron Housing Material
Bore
4.938 Inch | 125.425 Millimeter
Slot Width
2.063 Inch | 52.4 Millimeter
Slot to Slot Distance
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh