

DODGE
DODGE
WSTU-SCEZ-012-SHSS
DODGE DODGE
Description
WSTU-SCEZ-012-SHSS TAKE-UP BALL BRG ; NON RETURNABLE
Take Up Bearing Only; 3/4" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SC-012-SS Insert Part; Stainless Steel Housing Material
Part #
136841
BDI #
262141

Details
327.86
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCEZ-012-SHSS/p/262141
Your Price
$ 327.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.45
EAN
0782476479015
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS300
Insert Part Number
INS-SC-012-SS
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | EZ Kleen | Corrosion Resistant Insert
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136841
Weight / LBS
2.14
Long Description
Take Up Bearing Only; 3/4" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SC-012-SS Insert Part; Stainless Steel Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh