Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTU-SCEZ-30M-PSS https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSCPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODB8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRFF5TWpRNU1EUTVOekExTkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTkRVRU5TWHpNd01IZ3pNREF1YW5CbnxmNjg1YWM4MTAwNTBhNTE0MjJhZDUzMjUwMzc5YTFmMjc5MTNlNDBjN2FjZjRiYmE5NGFiN2Q3MDA2YjY0ZDY3
262078 Take Up Unit Bearings 

DODGE DODGE

WSTU-SCEZ-30M-PSS

Description

WSTU-SCEZ-30M-PSS TAKE-UP BALL BRG ; NON RETURNABLE

Take Up Bearing Only; 30MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-SC-30M-SS Insert Part; Polymer Housing Material

Part #

136771

BDI #
262078

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

330.00169999999997 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 330.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.56
EAN
0782476481452
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS308
Insert Part Number
INS-SC-30M-SS
Housing Material
Polymer
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | EZ Kleen | Stainless Steel Insert
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.24
Long Description
Take Up Bearing Only; 30MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-SC-30M-SS Insert Part; Polymer Housing Material
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh