

DODGE
DODGE
WSTU-SCFS-008L-SHFS
DODGE DODGE
Description
WSTU-SCFS-008L-SHFS TAKE-UP BALL BRG ; NON RETURNABLE
Take Up Bearing Only; 1/2" Bore; 0.53" Slot Width; 2.995" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SCFS-008L Insert; Stainless Steel Housing Material
Part #
137581
BDI #
22800808

Details
350.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCFS-008L-SHFS/p/22800808
Your Price
$ 350.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.45
EAN
0781568905807
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS300
Insert Part Number
INS-SCFS-008L
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Food Safe | Maximum Slot to Slot Distance 3.025 Inch
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137581
Weight / LBS
4.71789
Long Description
Take Up Bearing Only; 1/2" Bore; 0.53" Slot Width; 2.995" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SCFS-008L Insert; Stainless Steel Housing Material
Slot to Slot Distance
2.995 Inch | 76.07 Millimeter
Slot Width
0.53 Inch | 13.46 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh